Beli gear box motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR Helical Gear Motor (C/W Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)Deskripsi:Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
- TESTO WiFi Data LoggerDeskripsi:testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capableatribut:
- Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- ORIENTAL MOTOR Gear Head Flange Mounting Type (Kepala Gearbox)Deskripsi:This type has a mounting flange on the gearhead. The motor and gearhead can be fixed in advance before being assembled into the device.atribut:
- Motor Mounting Angle (mm): 90
- Motor Type: Gear head
- Shaft: GU gear cutting
- Type: Ball bearing type
- LEESON AC Gearmotor (Motor Listrik)Deskripsi:Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.atribut:
- UNSPSC: 20101617
- Application: Inverter Duty
- Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
- Brake Type: None
- Frequency (Hz): 60
- Housing Material: Rolled Steel
- Housing Material Finish: Black High Gloss Enamel
- Inverter Rated: Yes
- Keyway Type (sq.inxinch): 0.18x1
- Lubrication: Permanent Heavy Duty Gear Oil
- Maximum Ambient Temperature (°F): 104
- Motor Duty Class: Continuous
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal or Vertical Shaft Down
- Mounting Orientation: HorizontalVertical with Shaft Down
- Number of Output Shafts: 1
- Phase: Three
- Rotation: CW/CCW
- Service Factor: 1
- Standards: CE Y; CSA Y; UL
- Thermal Protection: None
- TSUBAKI (Tsubakimoto Chain) Miter Gear BoxDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- PITHON Accessories For Pipe Conduit E & G Type Clamp Pyluckatribut:
- For Pipe Type: E & G
- BOSCH Cordless Drill (Mesin Bor Baterai)atribut:
- Battery Type: Lithium-ion
- Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
- No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
- Torque (N m): 14/30/- (soft/hard/max)
- Torque settings: 20+1
- Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
- Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
- Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K AsiaDeskripsi:Motor Induksi 15W Fasa Tunggal 220V Koneksi Model Kabelatribut:
- Shaft/Gear Type: Pinion Shaft GN type
- Rated Speed (rpm): 1450
- Capacitor: Included
- Voltage (V): 220
- TRANZGEAR WPO Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Agaf Automation RAS Series Precision Planetary GearboxDeskripsi:European High Precision High Torque Planetary Gearbox RAS1.High precisionThe backlash is less than 3 arcmin and the positioning is accurate.2.High rigidity & torqueThe use of integral ball bearings greatly improves the rigidity and torque.3.High load capacityThe main output shaft adopts taper roller bearing to greater increase the radial and axial force.4.Methods of flange and connectorIt can be installed on any motor in the world.5. No grease leakageThe use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.6.Convenient maintenanceNo need to replace the grease in the product life period, and the installation is more convenient.Reducer Rotary Inertia1. Ratio (i=Nin/Nout)2. When output speed is 100rpm, acting on the output shaft center position3. *Continuous operation, service life is 10000hrsatribut:
- Lubrication: Synthetic Grease
- Maximum Output Torque (N m): 3 Times of Nominal Output Torque
- Mounting Position: Any Direction
- Operating Temperature (°C): -15 to +90
- Output Shaft Keyway: S2 : Standard (Keyway)
- Protection Class: IP65
- Service Life (hour): 20000
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
Daftar Harga gear box motor Terbaru October 2026
| TRANZGEAR Helical Gear Motor 3 Phase Gear | Rp4.199.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-147) | Rp70.999.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox) | Rp879.900 |
| TESTO WiFi Data Logger | Rp5.799.900 |
| TRANZGEAR WPA Series Gearbox Worm Reducer | Rp749.900 |
| ORIENTAL MOTOR Gear Head Flange Mounting Type (Kepala Gearbox) | Rp3.199.900 |
| T & D Temperature Data Logger | Rp7.299.900 |
| LEESON AC Gearmotor (Motor Listrik) | Rp18.999.900 |
| TSUBAKI (Tsubakimoto Chain) Miter Gear Box | Rp4.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/24P106181076-1.jpg)
/j9P105378693-1.jpg)
/axP105605393-1.jpg)


/msP110994820-1.jpg)

/o7P109565871-1.jpg)
%20Miter%20Gear%20Box/pkP112957920-1.jpg)

/mmP114357814-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)